Globe Valve, 1-1/4 In., FNPT

  • Mfr # 285948

  • Zoro # G5065392


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/4"
Shape - Globe Valves
Wye
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
285948
Zoro #
G5065392
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 1/4"
Inlet to Outlet Length - Valves
5 9/16 in
Handle Height
7 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
5.56 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Wye
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
406 Degrees F
Max. Fluid Pressure - Valves
400 psi
Handle Type
Wheel
Body Material
Bronze
Bonnet Style
Union
Standards
MSS SP-80-97
Handle Material
Ductile Iron
Max. Air Pressure
Not Rated
Item
Globe Valve
Stem Material
brass
Top of Handle to Inlet Center - Valves
7 in
Wedge Material
Brass
Max. Steam Pressure - Valves
200 psi WSP
Stem Type
Rising
Valve Structure
Wye
Shape
Wye
Disc Material
PTFE
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 1
NPT
Bonnet Material
Bronze
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
406 Degrees F
Globe Valve Type
Y-Body
Maximum Pressure - Steam
275 psi
Coefficient of Volume (Cv)
29.5
For Media
Gas, Oil, Steam, Water
Valve Series
Model 226UT

Description

Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Wye, Body Material - Valves Bronze, Media - Valves Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 5 9/16 in, Top of Handle to Inlet Center - Valves 7 in, Valve Class Class 200, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.