Gate Valve, 1-1/2 In., FNPT, Carbon Steel
Mfr # 296966
Zoro # G5065426
product price:Â $1,047.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
Carbon Steel
Max. Water Pressure - CWP
750 psi
Stem Material
410 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
296966
Zoro #
G5065426
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1 1/2"
Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
4 1/2 in
Overall Length
8.2 in
Connection Size - Side 2
1 1/2 in
Handle Length
12.5 in
Nominal Valve Size
1 1/2 in
Handle Height
12.5 in
Connection Size - Side 1
1 1/2 in
Description
Gate Valve, For Media Water, Body Material Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Lever, Bonnet Material Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.