Gate Valve, 2 In., FNPT, Carbon Steel

  • Mfr # 296970

  • Zoro # G5065496


product price:  $1,427.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Carbon Steel
Top of Handle to Inlet Center
18 in
Max. Cold Working Pressure - CWP
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
296970
Zoro #
G5065496
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Inlet to Outlet Length
4 51/64 in
Pipe Size - Valves
2"
Overall Length
10.5 in
Handle Length
18 in
Handle Height
18 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT
Body Material
Carbon Steel
Item
Gate Valve
Top of Handle to Inlet Center
18 in
Max. Cold Working Pressure - CWP
750 psi
Standards
ANSI B16.34
Valve Max. Fluid Temp.
500 Degrees F
Body Material - Valves
Carbon Steel
Valve Class
Class 300
Wedge Material
Stainless Steel
Max. Water Pressure - CWP
750 psi
Stem Material
410 Stainless Steel
Handle Type
Lever
Bonnet Style
Bolted
Stem Type
Non-Rising
Seal Material
Graphite
Handle Material
Steel
Seat Material
Stainless Steel
Connection Type - Side 2
NPT
Maximum Pressure - Operating
750 psi
Operating Temperature - Minimum
100 Degrees F
Maximum Pressure - Steam
650 psi
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
For Media
Water
Operating Temperature - Maximum
500 Degrees F
Wedge Style
Solid
Bonnet Material
Steel

Description

Gate Valve, For Media Water, Body Material Steel, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Lever, Bonnet Material Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.