Backwater Valve, 6 In., PVC, 120 Deg F

  • Mfr # S675P

  • Zoro # G5065541


product price:  $614.29
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket
Body Material
PVC
Pipe Size
6"
Max. Fluid Temp.
120 Degrees F
Max. Water Pressure
43 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S675P
Zoro #
G5065541
UPC #
054211842560
Country of Origin
United States

Dimensions

Pipe Size
6"
Inlet to Outlet Length
15-3/8"
Compatible Pipe Size
6 in

Details

Item
Backwater Valve
Connection Type
Socket
Body Material
PVC
Max. Fluid Temp.
120 Degrees F
Max. Water Pressure
43 psi
Stem Material
PVC
Standards
ASME/ANSI A112.14.1, ASTM 3034, ASTM D 2665
Connection
Socket
Fluid Temperature - Maximum
120 Degrees F
Maximum Pressure - Operating
43 psi
Includes Extension Kit
No Extension Kit

Description

Backwater Valve, Connection Type Socket, Pipe Size 6 in, Body Material PVC, Inlet to Outlet Length 15 3/8 in, Max. Fluid Temp. 120 Degrees F, Max. Water Pressure 43 psi, Stem Material PVC, Standards ASME/ANSI A112.14.1, ASTM 3034, ASTM D 2665

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.