Backwater Valve, 4 In., PVC, 120 Deg F

  • Mfr # S475P-AK

  • Zoro # G5065611


product price:  $269.42
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket
Body Material
PVC
Pipe Size
4"
Stem Material
PVC
Max. Water Pressure
43 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S475P-AK
Zoro #
G5065611
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4"
Inlet to Outlet Length
11 in
Compatible Pipe Size
4 in

Details

Item
Backwater Valve
Connection Type
Socket
Body Material
PVC
Stem Material
PVC
Max. Water Pressure
43 psi
Standards
ASME/ANSI A112.14.1, ASTM 3034, ASTM D 2665
Max. Fluid Temp.
120 Degrees F
Connection
Socket
Fluid Temperature - Maximum
120 Degrees F
Includes Extension Kit
Extension Kit Included
Maximum Pressure - Operating
43 psi

Description

Backwater Valve, Connection Type Socket, Pipe Size 4 in, Body Material PVC, Inlet to Outlet Length 11 in, Max. Fluid Temp. 120 Degrees F, Max. Water Pressure 43 psi, Stem Material PVC, Standards ASME/ANSI A112.14.1, ASTM 3034, ASTM D 2665

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.