Low Arc Kitchen Faucet, Manual, 8" Mount, 4 Hole

  • Mfr # 77-1188

  • Zoro # G5065864


product price:  $62.39
/ea

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-1188
Zoro #
G5065864
UPC #
026607300527
Country of Origin
China

Dimensions

Spout Length
8"
Connection Size
1/2" IPS
Manufacturers Warranty Length
1 yr.
Height
6-3/4"
Overall Width
10 in
Spout Outlet Height
4 9/10 in
Inlet Connection Size
1/2 in

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Loop Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Includes
Cover Plate, Mounting Hardware
Connection
1/2" IPS
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
Not ADA Compliant
CEC Compliant
CEC Compliant
Flow Outlet Type
Aerated
Faucet Handle Type
Lever
Valve Type
Ball
Faucet Spout Shape
Low Arc
Faucet Spout
Swing
Series
Silver
Faucet Finish
Chrome
Body Material
Cast Brass
Standards
NSF 61/9
Mounting
Deck
Faucet Type
Kitchen Sink Faucet
Compliance
AB1953 Low Lead
Replacement Cartridge
2FGU3
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Material
Metal
Replacement Cartridge Mfr. Model Number
PB70S
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Ligature Resistant
No
Faucet Handle Material
Metal
Material of Construction
Low Lead Brass
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
1.75 gpm
Flow Type
Spray
Spout Shape
Arc
Warranty
1 yr
Compatible Cartridge Manufacturer Part Number
PB70S
Operation Method
Manual
Product Type
Faucet
Number of Mounting Holes
2
CEC Compliance
CEC Compliant
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Minimum
8 in
Inlet Connection Type
IPS

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.