Shop KINGSTON BRASS

KB8495ZX Millennium Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB8495ZX
  • Zoro # G3089898

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
11.56
Weight
2.76
Color
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8495ZX
Zoro #
G3089898
UPC #
663370656521
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
6.25
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
11.56
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
false
Weight
2.76
Color
Oil Rubbed Bronze
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Includes
Faucet; Mounting Hardware
Material
Brass
Mounting Type
Deck Mount
Faucet Holes
2
Hose Included
false
Pulldown Spray
false
Pullout Spray
false
Valve Type
Washerless Cartridge
Sidespray
false
Handles Included
true
Faucet Centers
4
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
2.76
Shared H&C Cartridge Item#
KBRP101C
Collection
Millennium
Hot Handle Item#
KBH8965ZXH
Cold Handle Item#
KBH8965ZXC
Drain Included
No
Theme
Modern
Installation Type
Centerset

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.