Yellow Buffer Solution, pH 7.00, 20L

  • Mfr # 793EP4

  • Zoro # G506614388


product price:  $64.49
/ea

Key Features

Chemical Container Type
Box
Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0
Product Type
Buffer - pH 7.00 - Color Coded Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793EP4
Zoro #
G506614388
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Buffer - pH 7.00 - Color Coded Yellow
Chemical Container Type
Box
Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0
Product Type
Buffer - pH 7.00 - Color Coded Yellow
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Application
pH Standardization
Chemical Formula
NaN3; H2O; KH2PO4
Shelf Life
24 mo
Container Material
Plastic
Concentration
pH 7
Form
Liquid
Volume
20 L
Quantity
20
REMOVE - Previous PI Node
B

Description

Buffer - pH 7.00 - Color Coded Yellow, Concentration pH 7, CAS Number 1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0, Chemical Formula NaN3; H2O; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.