LinearLEDBulb, MedBi-Pin(G13), T8, 15W

  • Mfr # L15T8SDE435-CG2TA
  • Zoro # G506878674
product price: 
$
8.59
/ea
Sold in multiples of 25 for $214.75

Key Features

Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L15T8SDE435-CG2TA
Zoro #
G506878674
UPC #
767627007750
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
47 3/4 in
Nominal Length
4 ft
Overall Length
47 3/4 in
Wire Rope Length
47 3/4 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
2,200 lm
Rated Life
50,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Wattage Equivalency
32 W LFL
Shatter-Resistant
Yes
Bulb Finish
Frosted
Light Appearance
(3500 to 4000K) Neutral
Standards
cULus Classified, DLC, NSF Rated, RoHS Compliant
Bulb Beam Angle
160 Degrees
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Light Color
White
Color Rendering Index
80
Bulb Designation
L15T8DE435-CG
Bulb UL Type
Type B
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
36 W
Lamp Wiring
Double-End, Single-End

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 36 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, RoHS Compliant, UL 1993 Environmental Rating Damp Location, Overall Length 47 3/4 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.