Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED A19, 15W Equivalent, 1600 Lumens, 90 CRI, 2700K, 15,000 HR Life, Medium Base, Frosted Finish, Tr
- Mfr # LED15A19DIMO92713YTLRP2/42306
- Zoro # G623777683
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Lighting Technology
LED
Bulb Base Type
E26 Medium
Voltage
120V
Dimmable
Yes
Lumens
1600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED15A19DIMO92713YTLRP2/42306
- Zoro #
- G623777683
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- 2700 K
- Lighting Technology
- LED
- Bulb Base Type
- E26 Medium
- Bulb Shape
- A19
- Voltage
- 120V
- Dimmable
- Yes
- Lumens
- 1600
- Watts
- 15 W
- Bulb Housing
- Soft Glass
- Rated Life
- 15,000 hr
- Light Color
- Frosted
- Wattage Equivalency
- 100 W
- CRI
- 90
Description
LED A19, 15W Equivalent, 1600 Lumens, 90 CRI, 2700K, 15,000 HR Life,Medium Base, Frosted Finish, TruWave
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.