Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED14A19F85010YVCVP12/40205
- Zoro # G123777589
product price:Â
$
1.79
/ea
Sold in multiples of 12 for
$21.48
Key Features
Lumens
1500
Bulb Housing
Plastics
Voltage
120V
Lighting Technology
LED
Bulb Base Type
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED14A19F85010YVCVP12/40205
- Zoro #
- G123777589
- UPC #
- -
- Country of Origin
- Thailand
- Lumens
- 1500
- Bulb Housing
- Plastics
- Voltage
- 120V
- Lighting Technology
- LED
- Watts
- 14 W
- Bulb Base Type
- E26 Medium
- Light Color
- Frosted
- Dimmable
- No
- Bulb Shape
- A19
- Wattage Equivalency
- 100 W
- CRI
- 80
- Color Temperature
- 5000 K
- Rated Life
- 11,000 hr
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.