Shop STREAMLINE
See all product information
Create Account
Copper Tube, 100 ft Overall L
Mfr # DY10100
Zoro # G506878902
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Application
Natural Gas, Non-Potable Water
Wall Thickness
0.035 in
Copper Tube Type
ACR
Standards
ASTM B88, NSF 61, UNS C12200
Features
Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DY10100
- Zoro #
- G506878902
- UPC #
- 685768317043
- Country of Origin
- Canada
- Application
- Natural Gas, Non-Potable Water
- Copper Tube Type
- ACR
- Item
- Copper Tube
- Standards
- ASTM B88, NSF 61, UNS C12200
- Features
- Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
- System of Measurement
- Inch
- Finish/Coating
- Polyethylene Coated
- Tube Form
- Coil
- For Potable Water Use
- Yes
- Material Grade
- C12200
- Maximum Operating Temperature
- 400 Degrees F
- Coating Color
- Yellow
- Coil Weight
- 25.1 lb
- Fabrication
- Seamless
- Material
- Copper
- Weight per Foot
- 0.251 lb/ft
- Temper
- Soft
Description
Copper Tube, Application Natural Gas, Non-Potable Water, Coating Color Yellow, Copper Tube Size 5/8 in, Copper Tube Type ACR, Fabrication Seamless, Material Copper, Material Grade C12200, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Standards ASTM B88, NSF 61, UNS C12200, Temper Soft, Tube Form Coil, Wall Thickness 0.035 in, Finish/Coating Polyethylene Coated, System of Measurement Inch, Coil Weight 25.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.