Power Supply, 120V AC, 100W, 4.5A

  • Mfr # PSA1210SB

  • Zoro # G506905547


product price:  $653.33
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Output Power - Rated
100W
Current - Output
4.5A
Overall Height
1 3/8 in
Overall Width
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSA1210SB
Zoro #
G506905547
UPC #
068224130590
Country of Origin
United States

Dimensions

Overall Height
1 3/8 in
Overall Width
3 5/16 in
Overall Depth
6 1/4 in
Width
3 5/16 in
Depth
6 1/4 in
Height
1 3/8 in
Cord Length
10 ft
Overall Length
6 1/4 in

Details

Item
Power Supply
Input Voltage
120V AC
Output Power - Rated
100W
Current - Output
4.5A
Includes
10 ft Grounded Power Cord
Output Amps
4.5A
Power Rating
100W
Compatible with Series
ER2, ES2
Current
4.5 A
Compatible with Manufacturer Model Number
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
Compatible Manufacturer Model Number
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
For Use With Mfr. Model Number
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
Compatible Manufacturer Part Number
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
Compatible with Manufacturer Model No.
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
Compatible with Mfr. Model No.
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
For Use with Mfr Model Number
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
Compatible Pump Manufacturer Part Number
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
Compatible Mfr. Model Number
ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482
Product Type
Non-Enclosed Power Supply
Wattage
100 W
Voltage
120V AC
Compatible with Grainger Part Number
380TH8, 380TH9, 380TJ0, 380TJ1, 380TJ2, 380TJ3, 380TJ4, 380TJ5, 380TJ6, 380TK0, 380TK1, 380TK2, 380TK3

Description

Non-Enclosed Power Supply, Voltage 120V AC, Current 4.5 A, Cord Length 10 ft, Wattage 100 W, Compatible with Grainger Part Number 380TH8, 380TH9, 380TJ0, 380TJ1, 380TJ2, 380TJ3, 380TJ4, 380TJ5, 380TJ6, 380TK0, 380TK1, 380TK2, 380TK3, Compatible with Manufacturer Model Number ER2-071, ER2-101, ER2-102, ER2-103, ER2-104, ER2-201, ER2-202, ER2-303, ER2-403, ES2-111, ES2-121, ES2-221, ES2-241, ES2-482, Compatible with Series ER2, ES2, Includes 10 ft Grounded Power Cord, Overall Length 6 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.