Anti Sieze Compound, Copper Rich, 8 oz.

  • Mfr # 72851

  • Zoro # G5069215


product price:  $34.62
/ea

Key Features

Anti-Seize Type
General Purpose
NSF Rating
Not Rated
Operating Temperature - Maximum
1800 Degrees F
Physical Form
Paste
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72851
Zoro #
G5069215
UPC #
021449728515
Country of Origin
United States

Details

Anti-Seize Type
General Purpose
Item
Anti-Seize
NSF Rating
Not Rated
Operating Temperature - Maximum
1800 Degrees F
Physical Form
Paste
Color
Copper
Operating Temperature - Minimum
-65 Degrees F
Odor
Not Odorless
Flammability
Flammable
Series
Copper-Rich
Specific Gravity
1.23
Flash Point
480 Degrees F
Application
Resists seizure for easy breakout on all metal connections including Stainless Steel. Highly conductive for electrical connections. Protects against galling, heat-freeze, rust and corrosion. Great for threaded fittings, keyways, all sliding surfaces, battery terminals, bulb sockets, line connections, lugs, clamps, gaskets, spark plugs, manifolds, bushings, flanges, bolts and cap screws.
Container Type
Brush-Top Can
Standards
Exceeds MIL-A-907E
VOC Content
0%
For Use On Materials
Dissimilar Metals, Plastic, Stainless Steel
50 State VOC Compliant
Yes
Military Standard
MIL-A-907E
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Metal Free
No
Metal Detectable Container
Metal Detectable
Conductivity
Conductive
Primary Additives
No Additives
Container Capacity
8 oz
Base Anti-Seize Compound
Copper
Water Resistance
Yes
For Material
PVC, Stainless Steel

Description

General Purpose Anti-Seize, 8 oz, Brush-Top Can, Copper, Paste, Copper-Rich, -65 Degrees F, 1,800 Degrees F, Rectorseal, Copper, Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.