Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Crimp Press Tool Jaws For 1-1/4 in PEX/Copper Pipe, ASTM F1807

  • Mfr # 22978

  • Zoro # G507044535


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, PEX
Compatible Pipe Size
1-1/4 in
Compatible Fitting System
PEX
Compatible Press Tool Type
Compact
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22978
Zoro #
G507044535
UPC #
095691229786
Country of Origin
United States

Dimensions

Compatible Pipe Size
1-1/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, PEX
Compatible Fitting System
PEX
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Material
Copper
Tool Weight
2.5 lb
Compatible Tool Manufacturer Part Number
100-B, 200-B, 210-B, 240, 241

Description

The RIDGID - 22978 is a Press Tool Jaw, a component of plumbing press tools. It is intended for gripping and manipulating pipes during installation or repair.

Key Features of the RIDGID - 22978 Press Tool Jaw:

  • Compatible Fitting System: The jaw is compatible with PEX fitting systems which may assist in the installation process within various plumbing applications.
  • Compatible Material Type: The tool can effectively work with Copper and PEX materials.
  • Compatible Pipe Size: Intended for use with pipe sizes up to 1-1/4 inches in diameter.
  • Compatible Press Tool Type: This accessory can be used alongside compact press tools.
  • Material: Constructed from copper.
  • Tool Weight: Has a weight of approximately 2.5 lbs.
.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.