Cordless Hammer Drill/Driver, 1/2", 18.0V

  • Mfr # GSB18V-975CN

  • Zoro # G507045952


original price:  $189.00 , new price: $159.00 , 15 percent off
new price:  $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
(1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSB18V-975C 18V Brushless Connected-Ready Brute Tough 1/2 in Hammer Drill/Driver
Tool Weight
3.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSB18V-975CN
Zoro #
G507045952
UPC #
-
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Overall Height
8 3/8 in
Overall Width
3 in

Details

Item
Cordless Hammer Drill/Driver
Voltage
18V
Brushless Motor
Yes
Includes
(1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSB18V-975C 18V Brushless Connected-Ready Brute Tough 1/2 in Hammer Drill/Driver
Tool Weight
3.5 lb
Handle Type
Auxiliary Handle
Clutch Style
Precision
Number of Clutch Settings
25 + Hammer
Number of Speed Settings
2
Chuck Style
Keyless
Drilling Capacity in Wood
3 1/4 in
Maximum Working Torque
975 lb-in
Charger Included
No
Modes of Operation
Hammer Only
Cordless Tool Kit Contents
(1) Bare Tool
Lock-On Trigger
Yes
Maximum Speed
2,100 RPM
Power Source
Cordless
Drilling Capacity in Masonry
5/8 in
Reversible
Yes

Description

Hammer Drill/Driver, Voltage 18V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 3 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 25 + Hammer, Maximum Working Torque 975 in-lb, Maximum Blows per Minute 31,500 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, Battery Model Number Not Applicable, Battery Series CORE18V(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.