TYPE 1 HEAVY DUTY CORDLESS HAMMER DRILL/DRIVER KIT, .5 SELF-TIGHTENING
- Mfr # DC936KA
- Zoro # G722802484
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
3 in
Tool Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC936KA
- Zoro #
- G722802484
- UPC #
- 00028877528625
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 3 in
- Tool Length
- 10 in
Details
- Item
- Cordless Hammer Drills
Description
BLACK+DECKER CORDLESS HAMMER DRILL/DRIVER KIT, TYPE 1 HEAVY DUTY, KIT, .5 CHUCK, SELF-TIGHTENING CHUCK, 0 TO 7650 BPM/0 TO 24650 BPM/0 TO 30600 BPM, 0 TO 450 RPM/0 TO 1450 RPM/0 TO 1800 RPM NO-LOAD SPEED, 3 SPEED, 14.4 VDC, YES BATTERY INCLUDED
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.