Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Camera Wifi Adapter

  • Mfr # 66528

  • Zoro # G507046003


product price: $2,691.99
/ea
Free Shipping & Returns

Key Features

Power Source
18V Li-Ion Battery
Overall Width
4.2 in
Overall Length
5.9 in
Overall Height
4.9 in
Features
Convenience and Flexibility that is Interchangeable Across Multiple Reels through the Interconnect Cable Port, Multi-Reel Compatibility with the RIDGID SeeSnake Micro Drain(R), MicroReel(TM), NanoReel(R), Compact Series and rM200 Series Reel, Purpose Built Design Providing Superior Durability and Protection, Rapid Communication by Email, Text or Upload Photos and Videos to Customers or Colleagues in Real time, Directly from the Job Site, Reliable Connectivity Between the CSx via and the Mobile Device for Enhanced Productivity with the HQx(R) Live App or HQ Software for Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66528
Zoro #
G507046003
UPC #
095691665287
Country of Origin
United States

Dimensions

Overall Width
4.2 in
Overall Length
5.9 in
Overall Height
4.9 in

Details

Item
Inspection Camera Wifi Adapter
Power Source
18V Li-Ion Battery
Features
Convenience and Flexibility that is Interchangeable Across Multiple Reels through the Interconnect Cable Port, Multi-Reel Compatibility with the RIDGID SeeSnake Micro Drain(R), MicroReel(TM), NanoReel(R), Compact Series and rM200 Series Reel, Purpose Built Design Providing Superior Durability and Protection, Rapid Communication by Email, Text or Upload Photos and Videos to Customers or Colleagues in Real time, Directly from the Job Site, Reliable Connectivity Between the CSx via and the Mobile Device for Enhanced Productivity with the HQx(R) Live App or HQ Software for Windows
For Use With
35133, 35183, 37468, 37473, 39998, 40008, 40788, 40818, 42348, 47528, 48093, 63558, 63583, 63603, 63613, 63628, 63633, 63668, 63673, 63813, 63818, 63823, 63828, 65098, 65103
Number of Batteries Required
2
Compatible Manufacturer Model Number
RIDGID SeeSnake Standard and Mini Reels, microDrain(TM), microReel(TM), nanoReel(TM), Compact Series and rM200 Series reels

Description

Inspection Camera Wifi Adapter, Product Type CSx Via System, Compatible Manufacturer Model Number RIDGID SeeSnake Standard and Mini Reels, microDrain(TM), microReel(TM), nanoReel(TM), Compact Series and rM200 Series reels, For Use With 35133, 35183, 37468, 37473, 39998, 40008, 40788, 40818, 42348, 47528, 48093, 63558, 63583, 63603, 63613, 63628, 63633, 63668, 63673, 63813, 63818, 63823, 63828, 65098, 65103

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.