Shop FRED SILVER
See all product information
Create Account
Half Dome Safety Mirror, Acrylic, 18 in, Galvanized Steel, 180 Degrees Viewing Angle
- Mfr # H-DOME-M18
- Zoro # G507087556
product price:Â
$
60.15
/ea
Key Features
Mirror Material
Acrylic
Diameter
18 in
Backing Material
Steel
Mirror Environment
Indoor & Light Outdoor
Approximate Viewing Distance
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-DOME-M18
- Zoro #
- G507087556
- UPC #
- 691964006360
- Country of Origin
- China
- Item
- Half Dome Mirror
- Mirror Material
- Acrylic
- Backing Material
- Steel
- Mirror Environment
- Indoor & Light Outdoor
- Approximate Viewing Distance
- 150 ft
- Viewing Angle
- 180 Degrees
- Includes Mounting Hardware
- No
- Printed Language
- English
- Rim Material
- Rubber
- Weight
- 2 lb
- Mounting Bracket Type
- Mounting Bracket Kit
- Integrated Safety Border
- No
- Mirror Style
- Half Dome Mirror
- Mirror Shape
- Round
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Steel, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Mounting Bracket Kit, Approximate Viewing Distance 150 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 7 1/4 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.