Shop BIG ASS FANS
Additional $445.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ceiling Fan
- Mfr # F-PFX4-2404S65
- Zoro # G507150199
product price:Â
$
10,082.99
/ea
Key Features
Area Covered (Cooling) - Fans
9,000 sq ft
Phase
Three
Fan Blade Color
Silver/Yellow
Mount Type
Bracket
Motor HP
2 1/2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-PFX4-2404S65
- Zoro #
- G507150199
- UPC #
- -
- Country of Origin
- United States
- Item
- Ceiling Fan
- Area Covered (Cooling) - Fans
- 9,000 sq ft
- Phase
- Three
- Fan Blade Color
- Silver/Yellow
- Mount Type
- Bracket
- Motor HP
- 2 1/2 hp
- Voltage
- 480V AC
- Housing Finish
- Powder Coated
- Includes
- 11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
- Blade Finish
- Anodized
- Fan Housing Color
- Silver/Yellow
- Number of Speeds
- Variable
- Light Kit
- No
Description
Ceiling Fan, 24 ft Blade Diameter, 480V AC Voltage, Phase Three, Motor HP 2 1/2 hp, Number of Speeds Variable, Blade Finish Anodized, Fan Housing Color Silver/Yellow, Housing Finish Powder Coated, Fan Blade Color Silver/Yellow, Light Kit No, Mount Type Bracket, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 9,000 sq ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.