10 Coverall. Collar. Elastic Wrists and Ankles. Elastic Waist. Blue. 2X

  • Mfr # PB125SBU2X002500

  • Zoro # G5071577


product price:  $74.99
/pk 25, $3.00/ea

Key Features

Size
2XL
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB125SBU2X002500
Zoro #
G5071577
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Thickness
12 Mil
Fits Waist Size
56
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Minimum
44-1/4 in
Chest Size - Maximum
47 3/4 in

Details

Item
Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
28 1/4 in
Series
ProShield 10/125
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate
Color Family
Blues
Features
Laydown Collar
Material Performance
Light Duty
Attached Hood
No
Collar Style
Plain
Garment Style
Coverall
Includes Thumb Loops
No
Liquid Tight
No
Reduced Spray
Yes
Closure Features
Storm Flap
Anti-Static
No
Includes Outer Boot Flaps
No
Material Weight
1.3 oz/sq yd
Brand and Series
Dupont ProShield(R) 10
Gas Tight
No
Packaging
Bulk
Spray Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Boot Covers
No
High-Visibility
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
D

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.