Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XZ6

  • Zoro # G507195114


product price:  $47.59
/ea

Key Features

Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
783XZ6
Zoro #
G507195114
UPC #
-
Country of Origin
China

Dimensions

Height
2.95 in
Width
2.37 in
Depth
3.74 in
Overall Depth
3.74 in
Overall Width
2.37 in
Overall Height
2.95 in
Mounting Hole Distance - Width
1.75 in
Mounting Hole Distance - Height
3.27 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Box Lug
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
Standards
CE, cRUus
Reversing
No
Electrical Operating Durability
200,000
Number of Terminals
8
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
20 hp
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 120V AC
3 hp
Mechanical Operating Durability
500,000
Horsepower @ Three Phase - 600V AC
25 hp
Mounting Style
Through Panel
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
600V AC
Contact Material
Silver Tin Oxide
Locked Rotor Load
160 A @ 600V AC, 200 A @ 480V AC, 240 A @ 240/277V AC
Horsepower @ Three Phase - 240V AC
10 hp
Response Time
20 msec
Auxiliary Contact Module Capacity
2
Number of Normally Closed Main Contacts
0
Status Indicator
Mechanical Flag
Horsepower @ Three Phase - 208V AC
7 1/2 hp

Description

The DAYTON - 783XZ6 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor can control up to 2 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Operates within a voltage range of 208V-240V AC which influences its compatibility with different power systems.
  • Contact Material: Constructed with Silver Tin Oxide contacts that influence conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Has been tested for electrical operation up to 200,000 cycles under standard conditions.
  • Full Load Amps-Inductive/Resistive: Rated for continuous control of inductive loads up to 40A and resistive/heating loads up to 50A within specified conditions.
  • Horsepower Control Range: Varies depending on single-phase/three-phase power supply voltages ranging from controlling maximum horsepower of 3 hp at single phase -120V AC up to handling maximum motor power capacity of 25 hp at three-phase -600V AC
  • Mechanical Operating Durability: Tested for mechanical operation up to 500,000 cycles under standard industrial conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.