Cleaner/Degreaser, 13 Oz Drum, Liquid, Colorless, 12 PK

  • Mfr # 875801

  • Zoro # G5074087


product price:  $185.99
/pk 12, $15.50/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Size
13 Oz
Cleaner Form
Liquid
Degreaser Application
Aircraft, Engines, Auto Chassis and Circuit Boards
Recommended Dilution
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
875801
Zoro #
G5074087
UPC #
-
Country of Origin
United States

Dimensions

Size
13 Oz
Cleaner Container Size
20 oz
Container Size
13 oz
Degreaser Container Size
13 oz.

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Aircraft, Engines, Auto Chassis and Circuit Boards
Fragrance
Solvent-like
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
1.15 lb
Primary Chemical
None
Degreaser Container Type
Aerosol Can
Nonflammable
No
Cleaner Chemical Product Grouping
Degreasers
VOC Content
96%
Form
Aerosol
Cleaner Container Type
Aerosol Can
Standards
TSCA Compliant, NSF Rated, OSHA, SARA
Features
H222 Extremely Flammable Aerosol, H280 Contains Gas Under Pressure, Causes Skin Irritation, H336 May Cause Drowsiness Or Dizziness, May Explode If Heated
Application
Electrical, Parts Washing
NSF Rating
A1
Butyl Free
No
Base Formula
Solvent Based
Properties
Plastic Safe
Plastic Safe
Yes
Product Series
Quantum 2000
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
No
For Use With
Quantum 2000 is an effective degreaser for surfaces and parts when rapid evaporation and no residue are critical.

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 13 oz, Net Weight 13 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 96 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 38,700V, Application Electrical, Parts Washing, TSCA Compliant, NSF Rated, Primary Chemical None, Base Formula Solvent-Based

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.