Shop CLOROX
See all product information
Create Account
Lemon Scent Cleaner and Disinfectant 32 oz 1 pk
- Mfr # 60044
- Zoro # G805297503
product price:
$
5.69
/ea
Sold in multiples of 9 for
$51.21
Key Features
Container Size
32 oz
Fragrance
Lemon
Product Series
Clorox
Properties
Bleach Free
Targeted Pathogens
Bacteria, Viruses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60044
- Zoro #
- G805297503
- UPC #
- 44600600444
- Country of Origin
- United States
- Fragrance
- Lemon
- Product Series
- Clorox
- Properties
- Bleach Free
- Item
- Disinfectant Cleaner
- Targeted Pathogens
- Bacteria, Viruses
- Surfaces for Use On
- Tile, Ceramic, Stainless Steel, Plastic, Marble, Granite
- Cleaner Form
- Powder
Dimensions
- Container Size
- 32 oz
Description
This bleach-free all-purpose cleaner kills 99.9% of bacteria and viruses while effectively cleaning surfaces throughout the home.
- • Bleach free — no harsh odors
- • Rinse or wipe clean
- • Multi surface cleaning powder synthetic marble, stainless steel, glazed ceramic tile, plastic, glazed and sealed granite
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.