Shop BETCO
See all product information
Create Account
pH7Q FastDraw Neutral Disinfectant, Pleasant Lemon Scent, 2 L Bottle, 4PK
Mfr # 3164700
Zoro # G423332303
product price:Â $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
Key Features
Fragrance
Pleasant Lemon
Application
Floor Disinfectant
Container Type
Bottle
Container Size
2 L
Targeted Pathogens
Dirt, Grime, Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3164700
- Zoro #
- G423332303
- UPC #
- 700427027726
- Country of Origin
- United States
Dimensions
- Container Size
- 2 L
Details
- Fragrance
- Pleasant Lemon
- Application
- Floor Disinfectant
- Item
- Disinfectant
- Container Type
- Bottle
- Targeted Pathogens
- Dirt, Grime, Oil
- Surfaces for Use On
- Hard Surfaces
- Cleaner Form
- Liquid
- Primary Chemical
- Didecyldimethylammonium Chloride
Description
A multi-purpose, germicidal detergent and deodorant that disinfects, cleans and deodorizes in one labor-saving step. Recommended for use in hospitals, nursing homes, schools/colleges, commercial and industrial institutions. Neutral pH formula is perfect for damp mopping highly polished floors and will never dull, haze or leave a film.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.