12" V-Jaw Dipped Handle Tongue and Groove Pliers
- Mfr # RT412CVN-05
- Zoro # G507466542
product price:Â
$
23.69
/ea
Key Features
Jaw Length
1-3/4 in
Jaw Width
1.65 in
Insulated
No
Handle Style
Straight
Wire Crimper
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT412CVN-05
- Zoro #
- G507466542
- UPC #
- 037103336767
- Country of Origin
- India
Dimensions
- Jaw Length
- 1-3/4 in
- Jaw Width
- 1.65 in
- Overall Width
- 2.6 in
- Handle Length
- 6.67 in
- Jaw Thickness
- 0.38 in
- Overall Length
- 12 in
Details
- Insulated
- No
- Item
- Plier,T And G,12",V-Jaw,Black Phosphate
- Handle Style
- Straight
- Wire Crimper
- No
- Material
- Alloy Steel
- Finish
- Black Oxide
- Number of Jaw Positions
- 8
- Type
- Tongue & Groove
- Handle Color
- Rawhide
- Wire Cutter
- No
Description
Plier,T And G,12",V-Jaw,Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.