Natural Gas Commercial Gas Water Heater, 80 gal, 120V AC, 130000 BtuH

  • Mfr # GHE80SU-130

  • Zoro # G5075222


product price:  $8,320.00
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Tank Capacity
80 gal
Fuel Type
Natural Gas
BtuH
130000
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE80SU-130
Zoro #
G5075222
UPC #
203526694023
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
67 7/8 in
Draft Hood Size
3 in
Overall Height - Water Heaters
67 7/8 in
Height to Hot Side Connection
57 1/2 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Height to Gas Connection
70 in
Side Water Connection Size
2 in
Height to T and P Opening
57 7/16 in
Height to Top of Vent Connection
57.43"
Top Water Connection Size
1 1/2 in
Height to Cold Side Connection
13 in
Height to Cold Inlet
13 in
Manufacturer Warranty Length
3 yr Limited Tank
Tank Height
60.5 in
Overall Height
70.06 in
Height to Gas Inlet
70 in
Hot Outlet Size
1 1/2 in
Vent Connection Size
2 in; 3 in; 4 in; 6 in
Tank Diameter
26.38 in
Height to Hot Outlet
57.5 in
Gas Inlet Size
3/4 in
Height to T and P Valve
57.43 in

Details

Tank Capacity
80 gal
Fuel Type
Natural Gas
BtuH
130000
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
Low Nox Burner
Yes
Vent Type
Direct Vent; Power Vent
Gas Connection
1/2 in
Max. Pressure
150 psi
Commercial / Residential
Commercial
Recovery @ 50 F Rise
306 gph
Fuel Type - Water Heaters
Natural Gas
Item - Water Heaters
Gas Water Heater
Features
Full-Color Lcd Display
Uniform Energy Factor
0.98
Altitude Range
9,000 ft
Item
Commercial Gas Water Heater
Recovery @ 90 F Rise
170.0 gph
BtuH - Water Heaters
130,000
Standards
Canada CSA, CSA Certified, LWH, NSF, UL Listed, US CSA (Star)
Recovery @ 130 F Rise
118 gph
First Hour Recovery - Water Heaters
209 gph
Tank Capacity - Water Heaters
80.0 gal.
Recovery @ 120 F Rise
127 gph
Ignition Type
Direct Spark to Pilot
Residential / Commercial
Commercial
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Compliance
ASHRAE, CSA, Low Lead Compliant
Recovery @ 140 F Rise
109 gph
Recovery @ 100 F Rise
153 gph
Recovery @ 70 F Rise
218 gph
Recovery @ 110 F Rise
139 gph
Tank Capacity - Plumbing
80.0 gal
Maximum Heating Capacity
130,000 BTU/ft/sq ft/hr/ Degrees F
Low NOx
Yes
Water Connection Location
Side
Operating Voltage
110V AC
WiFi Enabled
Yes
Maximum Water Pressure
150 psi
Thermal Efficiency
98 %
Recovery Rate @ Rise
109 gph @ 140 Degrees F, 118 gph @ 130 Degrees F, 127 gph @ 120 Degrees F, 139 gph @ 110 Degrees F, 153 gph @ 100 Degrees F, 170 gph @ 90 Degrees F, 191 gph @ 80 Degrees F, 218 gph @ 70 Degrees F, 255 gph @ 60 Degrees F, 306 gph @ 50 Degrees F
Maximum Recovery Flow Rate
382 gph @ 40 Degrees F
Minimum Delivered Temperature
110 Degrees F
Maximum Altitude
8,999 ft
Maximum Delivered Temperature
185 Degrees F
Market
Commercial
Tank Outer Shell Material
Steel
Included Valves
Drain, Temperature and Pressure Relief
First Hour Rating
209 gal
Compatible Systems and Services
EcoNet
Environment
Indoor
Control Type
Digital Display Touchscreen
Condensing
Yes

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 209 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 130,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 70.06 in, Tank Diameter 26.38 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 382 gph @ 40 Degrees F, Market Commercial, Compatible Systems and Services EcoNet, Condensing Yes, Control Type Digital Display Touchscreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.