Elec Act, 35 in.-lb., Proportional, 24VAC

  • Mfr # VA9104-GGA-2S

  • Zoro # G5077317


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
Proportional
Torque
35 in-lb
Cycle Time
72 sec
Ambient Temp. Range
To 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA9104-GGA-2S
Zoro #
G5077317
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 in
Width
5 in
Depth
2 3/4 in
Overall Width
5 in
Electrical Lead Length
4 ft
Overall Depth
2 3/4 in
Overall Height
2 in
Stroke Length
Not Rated

Details

Item
Electric Ball Valve Actuator
Voltage
24V AC
Signal Type
Proportional
Torque
35 in-lb
Cycle Time
72 sec
Ambient Temp. Range
To 140 Degrees F
Electrical Connections
Cable
Stroke Deg.
90
Type of Actuator
Non-Spring Return
Includes
Valve Linkage
Power Consumption
2.9 VA
For Use With
VG 1000 Ball Valves
Application
Air Conditioning, Heating, Ventilation
Mounting Style
Direct Mount
Standards
CCN XAPX File 27734 Plenum Rated, NEC Section 300.22.(c), UL 2043
Product Type
Electric Ball Valve Actuator
Compatible Valve Action
Normally Open
Compatible Valve Body Pattern
Three-Way
Electrical Connection Type
Cable
Compatible Manufacturer Model Number
VG1241AA+9A4GGA, VG1241AB+9A4GGA, VG1241AC+9A4GGA, VG1241AD+9A4GGA, VG1241AE+9A4GGA, VG1241AF+9A4GGA, VG1241AG+9A4GGA, VG1241AL+9A4GGA, VG1241AN+9A4GGA, VG1241BG+9A4GGA, VG1241BL+9A4GGA, VG1241BN+9A4GGA, VG1241CL+9A4GGA, VG1241CN+9A4GGA, VG1241CP+9A4GGA
NEMA Rating
2
Operating Temperature - Minimum
-4 Degrees F
Return Action
Non-Spring Return
Compatible Series
VG1000
Compatible Brand
Johnson Controls
Stroke Degree
93 Degrees
Frequency
50/60 Hz
Includes Electrical Leads
Electrical Leads Included
Number of Auxiliary Switches
0
Control Signal
Proportional
Operating Temperature - Maximum
140 Degrees F
Power Rating
2.1VA
Shaft Type
Integrated Shaft for Valve

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241AA+9A4GGA, VG1241AB+9A4GGA, VG1241AC+9A4GGA, VG1241AD+9A4GGA, VG1241AE+9A4GGA, VG1241AF+9A4GGA, VG1241AG+9A4GGA, VG1241AL+9A4GGA, VG1241AN+9A4GGA, VG1241BG+9A4GGA, VG1241BL+9A4GGA, VG1241BN+9A4GGA, VG1241CL+9A4GGA, VG1241CN+9A4GGA, VG1241CP+9A4GGA, Compatible Series VG1000, Compatible Valve Action Normally Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.