Elec Act, 27 In.-lb., On-Off, 24VAC

  • Mfr # VA9203-BGA-2

  • Zoro # G5077326


product price:  $165.02
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
On-Off
Torque
27 in-lb
Cycle Time
75 sec
Ambient Temp. Range
To 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA9203-BGA-2
Zoro #
G5077326
UPC #
066201125119
Country of Origin
Mexico

Dimensions

Width
3 1/4 in
Depth
2 3/4 in
Height
6 3/8 in
Overall Height
6 3/8 in
Stroke Length
Not Rated
Overall Width
3 1/4 in
Electrical Lead Length
4 ft
Overall Depth
2 3/4 in

Details

Item
Electric Ball Valve Actuator
Voltage
24V AC
Signal Type
On-Off
Torque
27 in-lb
Cycle Time
75 sec
Ambient Temp. Range
To 140 Degrees F
Type of Actuator
Spring Return
Includes
Valve Linkage
For Use With
VG 1000 Ball Valves
Power Consumption
5 VA
Stroke Deg.
90
Electrical Connections
Cable
Application
Air Conditioning, Heating, Ventilation
Mounting Style
Direct Mount
Standards
C-Tick, CCN XAPX7, CE, CSA C22.2 No. 24-93, UL Listed, UL 60730-1:02-CAN/CSA
Product Type
Electric Ball Valve Actuator
NEMA Rating
2
Includes Electrical Leads
Electrical Leads Included
Stroke Degree
95 Degrees
Electrical Connection Type
Cable
Return Action
Spring Return
Frequency
50/60 Hz
Compatible Manufacturer Model Number
VG1241AA+923BGA, VG1241AB+923BGA, VG1241AC+923BGA, VG1241AD+923BGA, VG1241AE+923BGA, VG1241AF+923BGA, VG1241AG+923BGA, VG1241AL+923BGA, VG1241AN+923BGA, VG1241BG+923BGA, VG1241BL+923BGA, VG1241BN+923BGA, VG1241CL+923BGA, VG1241CN+923BGA, VG1241CP+923BGA
Number of Auxiliary Switches
0
Compatible Brand
Johnson Controls
Operating Temperature - Minimum
-22 Degrees F
Compatible Series
VG1000
Operating Temperature - Maximum
140 Degrees F
Control Signal
On/Off
Shaft Type
Integrated Shaft for Valve
Power Rating
6VA

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241AA+923BGA, VG1241AB+923BGA, VG1241AC+923BGA, VG1241AD+923BGA, VG1241AE+923BGA, VG1241AF+923BGA, VG1241AG+923BGA, VG1241AL+923BGA, VG1241AN+923BGA, VG1241BG+923BGA, VG1241BL+923BGA, VG1241BN+923BGA, VG1241CL+923BGA, VG1241CN+923BGA, VG1241CP+923BGA, Compatible Series VG1000, Control Signal On/Off, Cycle Time 75 sec

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.