Pump Motor, 3.1A Full Load, 12-1/8"Shaft L

  • Mfr # 2345249403GS

  • Zoro # G507844715


product price:  $893.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
HP
1 1/2
Voltage
380V AC, 400V AC, 415V AC, 460V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2345249403GS
Zoro #
G507844715
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
4 ft
Height
13 1/4 in
Bolt Circle Dia.
2 7/8 in
Length Less Shaft
11 3/4 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
12 1/8 in
Body Dia.
3.8 in
Overall Length
11 3/4 in

Details

Item
Submersible Pump Motor
Phase
Three
HP
1 1/2
Voltage
380V AC, 400V AC, 415V AC, 460V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Full Load Amps
3.1
Motor Application
Pumps
Stator Type
Hermetically Sealed
Thrust Rating
650 lb
Hz
50/60
Motor Sub Application
Water Wells
Motor Shaft Rotation
CCW
Shaft Material
Nitrile Rubber
Overload Relay Max. Amp Setting
3.1 A
Standards
ANSI/NSF 61
Max. SF Amps
3.1
Starter Required
No
Motor Enclosure Design
Hermetically Sealed
Diaphragm Type
Pressure Equalizing
Motor Thermal Protection
Built-In Lightning Arrestor
Max. Ambient Temp.
86 Degrees F
Overload Relay Required
No
Motor Design
3-Phase
Overload Relay Amp Setting
2.5 A
Weight
24 lb
Ins. Class
B
Motor Mounting Position
Vertical Shaft Up
Duty Cycle
Continuous
Motor Shaft Design
Splined
Part Winding Start Capable
No
Motor Mounting Type
NEMA Pump Mounting
Motor Frame Material
Stainless Steel
Inverter Rated
No
Nominal Efficiency
76 %

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 50/60, Full Load Amps 3.1, Height 13 1/4 in, HP 1 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.