Beard Cover, Polyester, 19 in Dia., White, Universal, 1000 PK

  • Mfr # BN2HNWT

  • Zoro # G5079252


product price:  $74.95
/pk 1000, $0.07/ea

Key Features

Diameter
19 in
Material
Polyester
Size
Universal
Latex-Free
Yes
Lint-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN2HNWT
Zoro #
G5079252
UPC #
-
Country of Origin
China

Dimensions

Diameter
19 in
Size
Universal
Hair and Beard Nets Size
Universal
Named Size
Universal

Details

Item
Beard Cover
Color
White
Material
Polyester
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Contains Latex
No
Series
Cellucap
Hair and Beard Nets Item
Beard Cover
Fabric Weight
1.35 oz/sq yd
Metal Detectable
No
Package Type
Bag
Hair and Beard Nets Mesh Pattern
Honeycomb
Features
Cleanroom Rated
Protection Type
Liquid & Particulate
Garment Style
Beard Cover
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Seam Style
Serged
Federal 209E Clean Room Class
1,000
Standards
FDA Approved
For Use With
Mfr. No. D904
Attachment Style
Head Strap
Cleanroom Class
ISO 6 (Class 1,000) and above
Packaging
Bag
ISO Class
ISO 8
Product Type
Beard Net
Federal 209E Cleanroom Class
1,000
Denier
30 den

Description

Beard Cover, Anti-Static No, Attachment Style Head Strap, Color White, Denier 30 den, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Polyester, Metal Detectable No, Named Size Universal, Packaging Bag, Product Type Beard Net, Seam Style Serged, Standards FDA Approved, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.