Shop VIEGA

Strt, SS, Press-fit 1/2", Press-fit 1/2"

  • Mfr # 91100

  • Zoro # G507963713


product price:  $51.99
/ea
Sold in multiples of 10 for $519.90

Key Features

Specific Fitting Shape
Coupling, With Stop
Material Grade
316
Application
Climate Control, Industrial, Marine
Fitting Side B Pipe Size
1/2 in
Thread Sealant Type
FKM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91100
Zoro #
G507963713
UPC #
691514911007
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
1/2 in
Overall Length
2 25/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Coupling, With Stop
Material Grade
316
Application
Climate Control, Industrial, Marine
Thread Sealant Type
FKM
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Standards
ASTM, FM, UL Listed
Compatible Tube Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
200
O-Ring Material
FKM
Finish/Coating
Zinc Nickel
Maximum Operating Temperature
250 Degrees F
Connector Type
Coupling
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Center Stop Type
Rolled Center Stop
Fitting Shape
Straight
Finish
Zinc Nickel-Plated
For Media Type
Compressed Air, Gases
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Coupling Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Coupling, With Stop, Finish/Coating Zinc Nickel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.