Shop VIEGA

Strt, Steel, Press-fit1/2", Press-fit1/2"

  • Mfr # 84815

  • Zoro # G507963850


product price:  $133.99
/ea
Sold in multiples of 5 for $669.95
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Resistance Properties
Corrosion-Resistant
Overall Length
4 1/2 in
Fitting Side B Connection Type
Press-Fit
Compatible Tube Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84815
Zoro #
G507963850
UPC #
691514848150
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Crimp Union Fitting
Specific Fitting Shape
Union
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Press-Fit
Compatible Tube Material
Carbon Steel
Fitting Material
Carbon Steel
Finish/Coating
Zinc Nickel
Application
Cooling, Fire Protection, Climate Control, Marine
Standards
ASTM, FM, UL Listed
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Press-Fit
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200
Fitting Shape
Straight
Connector Type
Union
Finish
Zinc Nickel-Plated
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Union Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material FKM, Specific Fitting Shape Union, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.