Actuated PVC TBH Ball Valve w/FPM Seals

  • Mfr # HRSTBH115STV

  • Zoro # G507967339


product price:  $1,083.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Body Material
PVC
Ball Material
PVC
Max. Pressure
250 psi
Standards
ASTM D1784, CSA, NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRSTBH115STV
Zoro #
G507967339
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
7.39 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Body Material
PVC
Ball Material
PVC
Max. Pressure
250 psi
Standards
ASTM D1784, CSA, NSF 372
Body Seal Material
FPM
Connection Type
Socket x Thread
Port
Full
Item
Electrically Actuated Two-Way Ball Valve
Voltage
120V AC
Stem Material
PVC
Seal Material
FKM
Seat Material
PTFE
NEMA Enclosure Rating
4, 4X
Operating Temperature - Minimum
34 Degrees F
Actuator Cycle Time - 90 Degrees
9 sec
Connection Gender - Side 1
Female
Fail Safe Position
Fail Last
Connection Type - Side 1
True-Union Socket/True-Union NPT
Operating Temperature - Maximum
140 Degrees F
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
250 psi
Actuator Duty Cycle
25 %
IP Rating
IP67
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
8
Valve Construction
Three-Piece
Actuator Operation
90 Degrees
Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Corrosive Chemicals, Water
Connection Gender - Side 2
Female
Actuator Motor Type
Reversing
Actuator Series
HRS
Valve Body Style
Straight
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
True-Union Socket/True-Union NPT
Ball Port Style
Full Port
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.