Track, 96 in L, 0.625 in W, 0.25 inH
- Mfr # T2-8
- Zoro # G508061722
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Agency Compliance
AISI
Rail Material
Carbon Steel
Mounting Hole Size
0.203 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2-8
- Zoro #
- G508061722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.203 in
- Overall Width
- 0.625 in
- Overall Height
- 0.25 in
- Size
- 2
- Overall Length
- 96 in
- Undercut Depth
- 0.094 in
- Manufacturer Size
- 2
- Wire Rope Length
- 96 in
- Length
- 96 in
Details
- Item
- Track
- For Use With
- DualVee Guide Wheels
- Rail Finish
- Hardened Steel
- Agency Compliance
- AISI
- Rail Material
- Carbon Steel
- Mounting Hole Center to Center
- 3 in
- System of Measurement
- Inch
- Series
- DualVee
- Rail Type
- Slide
- Mounting Hole Center to Shaft End
- 0.315 in
- Standards
- AISI
- Edge Angle
- 90 Degrees
- Compatible Product Type
- DualVee Guide Wheels
Description
Track, Overall Length 96 in, Overall Width 0.625 in, Overall Height 0.25 in, Rail Material Carbon Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.315 in, Series DualVee, Mounting Hole Size 0.203 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.