Shop WILKINS

Water Pressure Reducing Valve

  • Mfr # 1-NR3XL

  • Zoro # G508230326


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
FNPT
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-NR3XL
Zoro #
G508230326
UPC #
612052068466
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Height
5 1/2 in
Length
4 15/16 in
Height
6 1/4 in
Overall Width
2 13/16 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
FNPT
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Disc Material
Elastomer
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Standards
ASSE 1003, CSA, IAPMO
Factory Set Pressure
50 psi
Pressure Adjustment Range
25 to 75 psi
Application
Commercial Use, Residential Use
Preset Pressure Settings
50 psi
Material
Low Lead Cast Bronze
Valve Type
Pressure Reducing
Strainer
Yes
Seat Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Operating Pressure - Minimum
15 psi
Flow Rate - Continuous Maximum
42.3 gpm
Inlet Connection Type
NPT
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
400 psi
Pilot Adjustment - Minimum
15 psi
Outlet Connection Type
NPT
Includes Strainer
Strainer Included
Port Design
Full Port
Pilot Adjustment - Maximum
75 psi
For Media
Water
Union Type
Single
Outlet Connection Gender
Female
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Inlet Connection Gender
Female

Description

Water Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.