Data Cable, 22 AWG, Gray, PVC, 300 V

  • Mfr # CF211-03-08-02

  • Zoro # G508259891


product price:  $12.99
/ea

Key Features

Number of Conductors
8
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF211-03-08-02
Zoro #
G508259891
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
22 AWG
Outside Diameter
0.47 in
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Nominal Outside Diameter
0.47 in

Details

Item
Data Cable
Number of Conductors
8
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF240.02.24 ISO Class 1 (Outer Jacket Material), CSA, CTP C-DE.PB49.B.00416, EAC TC RU C-DE. ME77.B.01254, IPA 14644-1, NFPA 79-2012 Chapter 12.9, UL Listed
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Acceleration
164 m/sq sec
Maximum Velocity - Unsupported
16 fps
Resistance Properties
Flame Retardant, Oil and Grease Resistant
Maximum Operating Temperature
158 Degrees F
Maximum Velocity - Supported
10 fps
Product Type
Data Cable
Cable Series
CF211
Conductor Configuration
Twisted Pair
Conductor Color Code
In Accordance with DIN 47100
Minimum Operating Temperature - Flexible
23 Degrees F
Includes Ground
Yes
Series
Chainflex

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 10 fps, Maximum Velocity - Unsupported 16 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.