Shop HAM-LET
See all product information
Create Account
SS Screwed Bonnet Needle Valve, 2 3/10" L
- Mfr # H-99S-10-SS-N-V-1/4
- Zoro # G508273989
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/4 in
Connection
FNPT
Body Material
316 Stainless Steel
Overall Length
2.3 in
Standards
ISO 15848-1, ISO 2006(E)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-99S-10-SS-N-V-1/4
- Zoro #
- G508273989
- UPC #
- -
- Country of Origin
- Israel
- Connection
- FNPT
- Body Material
- 316 Stainless Steel
- Item
- SS Screwed Bonnet Needle Valve
- Standards
- ISO 15848-1, ISO 2006(E)
- Stem Material
- 316 Stainless Steel
- Fitting Style
- Straight
- Seal Material
- PTFE
- Handle Type
- Tee
- Stem Type
- V-Stem
- Operating Temperature - Minimum
- -60 Degrees F
- Bonnet Style
- Screw-In
- Maximum Pressure - Operating
- 10,000 psi
- Valve Body Style
- Inline
- Connection Gender - Side 1
- Female
- Operating Temperature - Maximum
- 400 Degrees F
- Coefficient of Volume (Cv)
- 0.6
- For Media
- Inert Gas, Liquid
- Connection Type - Side 1
- NPT
- Connection Type - Side 2
- NPT
- Connection Gender - Side 2
- Female
- Valve Series
- H99
Description
SS Screwed Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, FNPT Connection, Stem Type V-Stem, Seal Material PTFE, Length 2 3/10 in, Standards ISO 15848-1, ISO 2006(E)