Shop REVALVED
See all product information
Create Account
30", 3/8" COMP x 1/2" FEM, FAUCET CONNECTORS
- Mfr # P13167
- Zoro # G223956709
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Operating Temp. (F)
72
Standards
AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 61,NSF/ANSI 14
Outlet Type
FIP
Inlet Size (In.)
3/8 in
Inlet Type
COMP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13167
- Zoro #
- G223956709
- UPC #
- -
- Country of Origin
- China
- Operating Temp. (F)
- 72
- Standards
- AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 61,NSF/ANSI 14
- Outlet Type
- FIP
- Inlet Type
- COMP
- Max. Working Pressure (PSI)
- 180 psi
Dimensions
- Inlet Size (In.)
- 3/8 in
- Outside Dia. (In.)
- 1/2 in
- Length (In.)
- 30 in
Description
30" (3/8" COMP x 1/2" FEM) FAUCET CONNECTORSThis 30 in. faucet supply line connects a shutoff valve to a faucet, using a 3/8 in. compression fitting on one end and a 1/2 in. female fitting on the other. The extra length makes it a good fit for faucets set farther from the shutoff valve.30-in. overall length for extra reach3/8-in. compression (COMP) inlet connection1/2-in. female (FEM) outlet connectionBraided stainless steel exterior over a reinforced PVC inner coreFlexible design resists kinking and crimping during installationSuitable for both hot and cold water supply linesBuilt to hold up under standard residential water pressureEasy to install with basic hand tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.