Corner Guard, Rounded, Red/White
Mfr # 60-6700-2
Zoro # G5083318
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Red, White
Inside Height
1 in
Bumper Guard Mounting Method
Self Adhesive
Series
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-6700-2
Zoro #
G5083318
UPC #
885230080462
Country of Origin
Germany
Dimensions
Inside Height
1 in
Overall Width
1 5/8 in
Overall Height
1 in
Overall Length
197 in
Inside Width
1 in
Overall Thickness
1 in
Details
Item
Corner Guard
Material
Polyurethane Foam
Color
Red, White
Bumper Guard Mounting Method
Self Adhesive
Series
A
Bumper Guard Shape
Rounded
Bumper Guard Material
Polyurethane Foam
Bumper Guard Item
Corner Guard
Temp. Range
-40 Degrees F to 212 Degrees F
Features
Abrasion-Resistant
Shape
Round
Operating Temperature - Maximum
212 Degrees F
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
-40 Degrees F
Product Type
Corner Guard
Description
Corner Guard, Bumper Guard Shape Rounded, Overall Length 197 in, Overall Width 1 5/8 in, Overall Height 1 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Red, White, Inside Height 1 in, Inside Width 1 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.