Complete Float Valve Assembly, 3/8 in

  • Mfr # PS3838312-5

  • Zoro # G508363383


product price:  $31.49
/ea

Key Features

Float Size
4 in x 5 in or 2 in x 2 in x 4 in
Connection Type
NPT
Body Material
PVC
Float Material
Polyethylene
Valve Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3838312-5
Zoro #
G508363383
UPC #
-
Country of Origin
United States

Dimensions

Float Size
4 in x 5 in or 2 in x 2 in x 4 in
Size
3/8 in
Rod Length
6 in
Float Diameter
4 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
PVC
Float Material
Polyethylene
Valve Material
PVC
Max. Pressure
60 psi
Rod Thread
1/4"-20
Mounting
Horizontal Piping
Rod Material
Stainless Steel
Flow Rate
15 gpm @ 60 psi, 8 gpm @ 20 psi
Standards
Standard 169
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Male
Arm Adjustability
Adjustable
Seat Style
Single Seated
Connection Gender - Side 1
Male
Operating Temperature - Maximum
100 Degrees F
Maximum Pressure - Operating
100 psi
For Media
Water
Float Shape
Cylindrical
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
Santoprene Rubber
Includes Float and Rod
Float and Rod Included
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPT
Valve Body Style
Angle

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3/8 in, Connection Type NPT, Rod Thread 1/4 In.-20, Rod Length 6 in, Rod Material Stainless Steel, Body Material PVC, Max. Pressure 60 psi, Valve Material PVC, Float Material Polyethylene, Float Size 4 in x 5 in or 2 in x 2 in x 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.