Straight, Carbon Steel, Compression 2"

  • Mfr # NH1600C200B0400

  • Zoro # G508376758


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Finish/Coating
Zinc-Plated
Bolt Material
Steel
Seal Type Included
Standard
Maximum Operating Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NH1600C200B0400
Zoro #
G508376758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Fitting Nominal Pipe Size
2 in

Details

Item
Coupling
Finish/Coating
Zinc-Plated
Bolt Material
Steel
Seal Type Included
Standard
Maximum Operating Pressure
200 psi
Seal Material
Buna
Application
Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
For Movement Type
Vibration
Pipe Fitting Material
Steel

Description

Bolted Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Carbon Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 2 in, Fitting Type Compression, For Movement Type Vibration, Maximum Operating Pressure 200 psi, Overall Length 4 in, Pipe Fitting Material Carbon Steel, Seal Material NBR, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards Not Applicable, Application Air, Oils, Bolt Circle Diameter Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.