Line Voltage Mechanical Thermostat, Heat Only, 100 to 240F, Knob, 24 to 277V AC, 1C, 1H

  • Mfr # A19ABC-11C

  • Zoro # G5083994


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Hot Water Heating Controls Well Immersion LIT-125025
Application
Heat Only
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A19ABC-11C
Zoro #
G5083994
UPC #
078502808400
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
3/8 in
Overall Width
2-1/8 in
Overall Height
4-3/8 in
Overall Depth
1-13/16 in
Sensor Length
2 3/8 in
Sensor Diameter
3/8 in
Bulb Length
2 3/8 in

Details

Compatible System Type
Hot Water Heating Controls Well Immersion LIT-125025
Application
Heat Only
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
100 to 240 Degrees F
Control Type
Knob
Voltage
24 to 277V AC
Mounting
Immersion Well
Item
Line Voltage Mechanical Thermostat
Enclosure Type
Galvanized/Steel
Locked Rotor Amps @ 120V
60 A
Inductive Amps @ 120V
10 A
Number of Switches
1
Sensor Type
Well
Standards
CSA LR948/4813 02, UL E6688
Locked Rotor Amps @ 240V
36 A
Includes
Remote Sensing Bulb
Inductive Amps @ 240V
6 A
Number of Relay Inputs
1
For Use With
Hot Water Boilers
Number of Relay Outputs
1
Temperature Differential
6 Degrees F to 24 Degrees F
Pilot Duty Rating
125 A @ 24/600V AC
Temperature Sensitivity
+/- 4 Degrees F
Electrical Connection Type
Screw Terminal
Maximum Control Temperature
240 Degrees F
Differential Type
Adjustable
Maximum Operating Temperature
140 Degrees F
Minimum Control Temperature
100 Degrees F
Full Load Amps @ 240V AC
6 A
Temperature Scale
Fahrenheit/Celsius
Number of Poles
1
Contact Rating
120V AC, 240V AC
Enclosure NEMA Rating
1
Full Load Amps @ 120V AC
10 A
Enclosure Color
Gray
Sensor Location
Remote
Housing Material
Steel
Programming Capability
Not Programmable

Description

Thermowell Temp Control,Adj,24/277V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.