Line Voltage Mechanical Thermostat, Heat Only, 100 to 240F, Concealed Dial, 24 to 277V AC, 1C, 1H

  • Mfr # A19ADB-1C

  • Zoro # G5084091


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Hot Water Heating Controls
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A19ADB-1C
Zoro #
G5084091
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
3/8 in
Capillary Length
72 in
Overall Height
4-3/8 in
Overall Width
2-1/8 in
Bulb Length
3 1/2 in
Overall Depth
1-7/8 in

Details

Compatible System Type
Hot Water Heating Controls
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
100 to 240 Degrees F
Control Type
Concealed Dial
Voltage
24 to 277V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Locked Rotor Amps @ 120V
96 A
Inductive Amps @ 120V
16 A
Resistive Amps @ 208VAC
9.2 A
Number of Switches
1
Contact Rating Resistive @ 240V
8 A
Enclosure Type
Galvanized/Steel
Inductive Amps @ 208V
9.2 A
Locked Rotor Amps @ 240V
48 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Standards
CSA LR948/4813 02, UL E6688
Contact Rating Resistive @ 277V
6.9 A
Contact Rating Resistive @ 120V
16 A
Includes
Remote Sensing Bulb
Inductive Amps @ 240V
8 A
Number of Relay Inputs
1
Thermostat Type
Indoor Single-Stage Controls
For Use With
HVAC/R Applications
Number of Relay Outputs
1
Maximum Control Temperature
240 Degrees F
Differential Type
Manual Reset
Temperature Scale
Fahrenheit/Celsius
Minimum Control Temperature
100 Degrees F
Number of Poles
1
Temperature Differential
Manual Reset
Electrical Connection Type
Hardwired, Screw Terminal
Temperature Sensitivity
+/-4 Degrees F
Sensor Location
Remote
Full Load Amps @ 240V AC
8 A
Enclosure NEMA Rating
1
Full Load Amps @ 120V AC
16 A
Pilot Duty Rating
125 VA @ 24 to 600V AC
Maximum Operating Temperature
290 Degrees F
Contact Rating
120V AC, 240V AC
Enclosure Color
Gray
Minimum Operating Temperature
-35 Degrees F
Housing Material
Steel
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 100 Degrees to 240 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.