Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465H63

  • Mfr # 465H63

  • Zoro # G5084429


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465H63
Zoro #
G5084429
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Legend Pictogram ID
PADM-09
Mounting Pattern
4 Corner
Legend Pictogram Description
Not Allowed
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Confined Space. Enter By Permit Only.
Sign Header
Danger
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Header Pictogram ID
PPIC-61
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Metal Detectable
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products