Pressure Regulator, Gas, 4-59/64" H

  • Mfr # IR4002SK4PXX4B

  • Zoro # G5085293


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Series
IR4002
Body Material
Stainless Steel
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR4002SK4PXX4B
Zoro #
G5085293
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 in
Height
4 15/16 in
Pipe Size
1/4 in
Gauge Port Size
1/4 in
Outlet Connection Size
1/4 in
Overall Height
4 15/16 in
Overall Width
2 in
Inlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
IR4002
Body Material
Stainless Steel
Max. Temp.
150 Degrees F
Standards
CRN
Max. Pressure
3,000 psi
Application
Gas
Compliance
ISO 9001
Connection Type
FNPT
Pressure Adjustment Range
2 to 60 psi
Seal Material
PCTFE
Operating Pressure - Maximum
3,000 psi
Pilot Adjustment - Maximum
74.7 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
16.7 psi
Inlet Connection Gender
Female

Description

Pressure Regulator, Series IR4002, Body Material Stainless Steel, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 4 15/16 in, Application Gas, Connection Type NPT, Pressure Adjustment Range 2 to 60 psi, Gauge Port Size 1/4 in, Seal Material PCTFE, Max. Temp. 150 Degrees F, Pipe Size 1/4 in, Max. Pressure 3,000 psi, Standards CRN, Compliance ISO 9001

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.