Hand Cleaning Towels, 130 Wipes per Container, Bucket, 10 in x 12 in, Cherry, PK4

  • Mfr # 346601

  • Zoro # G5085427


product price:  $149.99
/pk 4, $37.50/ea
Free Shipping & Returns

Key Features

Packaging Type
Bucket
Requires Dispenser
No
Hygiene Series
Cleanse Heavy
Hygiene Properties
Moisturizing
Wipes per Container
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
346601
Zoro #
G5085427
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
10 in x 12 in
Wipe Length
12 in
Wipe Width
10 in

Details

Item
Hand Cleaning Towels
Packaging Type
Bucket
Requires Dispenser
No
Hygiene Series
Cleanse Heavy
Hygiene Properties
Moisturizing
Wipes per Container
130
Color
White
Hygiene Form
Towels
Refill Type
No Refill
Fragrance
Cherry
Container Type
Bucket
Formula
Emollients
Flushable
No
Product Type
Hand Wipes
NSF Rating
Not Rated
Series
Cleanse Heavy
Form
Wipes

Description

Hand Cleaning Towels, Container Type Bucket, Flushable No, Form Wipes, Formula Emollients, Fragrance Cherry, Hygiene Properties Moisturizing, NSF Rating Not Rated, Series Cleanse Heavy, Standards Not Applicable, Wipe Length 12 in, Wipe Width 10 in, Wipes per Container 130, Product Type Hand Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.