Camera, Eyeball, 3-45/64" Dia., Fixed Lens

  • Mfr # VLDT4W

  • Zoro # G5087831


product price:  $80.89
/ea
Free Shipping & Returns

Key Features

For Use With
DVRs
Includes
Junction Box
HD Resolution
1920 x 1080, Yes
Field of View
83°deg, &#177, 3°deg,
Camera Design
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLDT4W
Zoro #
G5087831
UPC #
030519022958
Country of Origin
China

Dimensions

Dia. (In.)
3 45/64 in
Height (In.)
3 5/32 in
Focal Length (mm)
3.6 mm
IR Illuminator Wavelength
850 nm
Width
3.7"
Focal Length
3.60 mm
Height
3.2"
Overall Height
3 1/8 in
Overall Diameter
3 3/4 in
Minimum Focal Length
3.6 mm
Maximum Focal Length
3.6 mm

Details

For Use With
DVRs
Item
Camera
Includes
Junction Box
HD Resolution
1920 x 1080, Yes
Field of View
83°deg, &#177, 3°deg,
Camera Design
Dome
Lens
Fixed
Camera Resolution
2 Megapixel
Connector Type
Wired
Line Resolution
2 MP
Power Consumption
400 mA
Power Supply
Not included
Day/Night Capable
Day/Night
Type
Eyeball
Luminance Factor
0 lux
Display
Color
Exposure Conditions
-22 Degrees to 140 Degrees F
Detection Range
0 to 65 ft
Indoor/Outdoor
Indoor, Outdoor
Illumination
18 IR LEDs @ 65 ft
Scanning
Progressive
Features
AHD, Analog Outputs, CVBS, CVI, Full OSD Operation Through UTC Control, IP66, Multi-Format HD Supports HD-TVI
Voltage
12V DC
Mount
Ceiling, Surface, Wall
Camera Body Color
White
Pixels
1920 x 1080
Digital Video Camera Image Sensor
1/2.9 CMOS
Min. Light Level (Lux)
0 lux
S/N Ratio
More than 50dB
Standards
NDAA Compliant
Color
White
IP Rating
IP66
Input Voltage
12 V DC
Mounting
Junction Box Mount
Weight
11.64 oz
Indoor/Outdoor Usage
Outdoor
Minimum Viewing Angle
69 Degrees
Lens Type
Fixed
Housing Material
Metal Alloy
Minimum Operating Temperature
-22 Degrees F
Maximum Detection Distance
65 ft
Minimum Light Level
0 lux
Input Type
No Inputs Included
Resolution
2MP
Output Type
AHD, CVBS, CVI, TVI
Maximum Operating Temperature
104 Degrees F
Resistance Properties
Weather Resistant
Image Sensor
1/2.9 CMOS
Night Capable
Day and Night
Includes Power Supply
No
Body Color
White
Maximum Viewing Angle
69 Degrees
Color Display
Black and White, Color
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Dome, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features AHD, Analog Outputs, CVBS, CVI, Full OSD Operation Through UTC Control, IP66, Multi-Format HD Supports HD-TVI, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Housing Material Metal Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.