Camera, Eyeball, 4-23/32" Dia., 12VDC

  • Mfr # VLDT3GM

  • Zoro # G5087868


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
DVRs
Includes
Junction Box
Camera Design
Dome
Lens
Motorized Varifocal
Line Resolution
2 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLDT3GM
Zoro #
G5087868
UPC #
030519022811
Country of Origin
China

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length (mm)
2.8 to 12 mm
Dia. (In.)
4 23/32 in
Height (In.)
3 15/16 in
Overall Height
4 in
Maximum Focal Length
12 mm
Overall Diameter
4 3/4 in
Minimum Focal Length
2.8 mm

Details

Item
Camera
For Use With
DVRs
Includes
Junction Box
Camera Design
Dome
Lens
Motorized Varifocal
Line Resolution
2 MP
Power Consumption
430 mA
Pixels
1920 x 1080
Exposure Conditions
-22 Degrees to 140 Degrees F
Voltage
12V DC
Mount
Ceiling, Surface, Wall
Indoor/Outdoor
Indoor, Outdoor
Illumination
18 IR LEDs @ 65 ft
Day/Night Capable
Day/Night
Detection Range
0 to 65 ft
Min. Light Level (Lux)
0 lux
Digital Video Camera Image Sensor
1/2.9 CMOS
Camera Body Color
Dark Gray
Features
AHD, Analog Outputs, CVBS, CVI, Full OSD Operation Through UTC Control, IP66, Multi-Format HD Supports HD-TVI
Type
Eyeball
Power Supply
Not included
Display
Color
Luminance Factor
0 lux
Scanning
Progressive
IP Rating
IP66
S/N Ratio
More than 50dB
Standards
NDAA Compliant
Output Type
AHD, CVBS, CVI, TVI
Night Capable
Day and Night
Image Sensor
1/2.9 CMOS
Color Display
Black and White, Color
Lens Type
Varifocal
Resolution
2MP
Input Type
No Inputs Included
Housing Material
Metal Alloy
Indoor/Outdoor Usage
Indoor
Minimum Operating Temperature
-22 Degrees F
Maximum Detection Distance
65 ft
Minimum Viewing Angle
90 Degrees
Body Color
Gray
Minimum Light Level
0 lux
Resistance Properties
Weather Resistant
Maximum Viewing Angle
90 Degrees
Maximum Operating Temperature
104 Degrees F
Includes Power Supply
No
Operating Voltage
12V DC

Description

Camera, Body Color Gray, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Maximum Viewing Angle 90 Degrees , Minimum Viewing Angle 90 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features AHD, Analog Outputs, CVBS, CVI, Full OSD Operation Through UTC Control, IP66, Multi-Format HD Supports HD-TVI, Lens Type Varifocal, Resolution 2MP, For Use With DVRs, Housing Material Metal Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.