Chemical Resistant Gloves, Nitrile, 15 in L, 22 mil, Green, S, 1 PR

  • Mfr # 60KV28

  • Zoro # G508789534


product price:  $10.29
/pr

Key Features

Size
S
Color
Green
Glove Size
S
Glove Materials
Nitrile
Glove Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60KV28
Zoro #
G508789534
UPC #
-
Country of Origin
China

Dimensions

Size
S
Glove Size
S
Glove Length
15 in
Glove Thickness
22 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Gauntlet
Glove Texture
Diamond
Standards
FDA 21 CFR 177.2600
Supported / Unsupported
Unsupported
Insulated
Not Insulated
Glove Coating Coverage
Full
Glove Coating Color
Green
Glove Hand Style
Left and Right
Glove Texture Location
Palm and Fingers
Brand and Series
Condor
Glove Coating Finish
Sandy
Triple Layer
Triple Layer Not Included
Glove Coating Material
Nitrile
EN ISO 374 Chemical Rating
Type A - AJKLOT
Sterile/Non-Sterile
Non-Sterile
Glove Liner Material
Cotton
Dual Layer
Dual Layer Not Included
Wear-Indicating
Wear-Indicator Not Included

Description

Chemical-Resistant Gloves, Palm and Fingers, 22 mil, 15 in, Glove Size S, Color Green, Unsupported, Standards FDA 21 CFR 177.2600, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.